Select Country and Language Canada / French
Changer de pays
AL3DR | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AL3DR | Latch Kit, Non Lock, CW, Size/Dims: 3 Point (A=60to72), Material/Finish: Steel/zinc

  • Réf. fabricant AL3DR
  • PART #650770
Description

Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit Hoffman disconnect, CONCEPT or PROLINE enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The la tch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. These kits are available with a key locking handle, a non-locking handle or a padlo cking handle. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.