Select Country and Language Canada / French
Changer de pays
ALM2064 | PELCO

PELCO | ALM2064 | The Alarm Interface Unit Connects Directly to the System 6800 Controller. Each Unit Can Monitor up to 64 Alarms. up to Two Units Can be Connected, Using the CM6800s M Port, Allowing up to 128 External Alarms

  • Réf. fabricant ALM2064
  • PART #298072
Environment Type: INDOOR
Mounting Type: RACK
Voltage/Current Type: 100 VAC
Description

The Alarm Interface Unit connects directly to the System 6800 controller. Each unit can monitor up to 64 alarms. Up to two units can be connected, using the CM6800's M port, allowing up to 128 external alarms.

Must be a reseller to purchase this product

Caractéristiques
  • 48 Video Inputs, 8 Video Outputs; Can Be Expanded to 96 x 16
  • Inputs Allow for Viewing and Control of Cameras, Domes, Pan/Tilt/Zoom (PTZs), Multiplexers, and Other Devices
  • Includes Multiple Language Menus and On-Screen Text
  • Video Inputs 1 to 40 Individally Selectable for Terminating or Looping with Switches on Rear Panel
  • Supports Coaxitron and RS-422 Camera Control
  • Password Protected Menu Configuration
  • Windows-Based Manager Software
  • System Partitioning Prevents Unauthorized Viewing and Control
  • WiSelection of Peripheral Components, Including Keyboards, Alarm Boxes, and Relay Boxes
  • Macro Configuration and Event Timers Automate System Operation
  • Multiple Built-in ASCII Communication Ports
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires