Select Country and Language Canada / French
Changer de pays
AM/A1490 | NETSCOUT

NETSCOUT | AM/A1490 | AirMagnet WLAN Design And Analysis Suite With Multi Adapter Kit (Survey Pro/Planner, Wifi Analyzer Pro And Spectrum XT + 3 Proxim Adapters). Available In Us And Canada Only.

  • Réf. fabricant AM/A1490
  • PART #504800
Type: WIRELESS SITE SURVEY
Description

AirMagnet WiFi Analyzer is the industry standard software tool for mobile monitoring, auditing and troubleshooting enterprise WiFi networks. AirMagnet WiFi Analyzer helps IT staff quickly solve end-user issues while automatically detecting WiFi signal strength, security threats and wireless network vulnerabilities. The WiFi network analyzer enables wireless network managers to easily test and diagnose dozens of common wireless network performance issues including throughput issues, WiFi connectivity issues, device conflicts and signal multipath problems. AirMagnet WiFi Analyzer includes a full compliance reporting engine including wireless PCI compliance, SOX, and ISO, which automatically maps collected network information to requirements for wir eless network compliance with policy and industry regulations. With the latest support for 802.11ac, AirMagnet WiFi Analyzer is the industry's most accurate 802.11ac WiFi network troubleshooting and optimization tool that never misses any WiFi traffic and helps solve problems right the first time.
Note: 1st year Gold Tools Support is required and must be purchased separately. See part numbers AM/A1490-1YS & AM/A1490-3YS for more Gold Tools Support information.

Caractéristiques
  • Real-time accurate, independent and reliable analysis of 802.11a/b/g/n and ac wireless networks, including 3 X 3 802.11ac wireless network analysis without missing any traffic
  • Highly portable wireless network analyzer that travels to the source of the wireless network troubleshooting problems enabling faster and accurate fault finding without any AP downtime
  • Dedicated WiFi network monitoring and troubleshooting software solution guaranteeing any wireless network fault detection as compared to "time- slicing monitoring functionality" built inside the wireless network infrastructure
  • Reduce IT costs, simplify workload and minimize user complaints by obtaining instant answers to ANY wireless network connectivity, WiFi signal strength, wireless network performance, roaming, interference and wireless network security issues using the AirWISE intelligence engine
  • Unique active toolset to isolate and troubleshoot WiFi connectivity and monitor wireless network performance issues
  • Strengthen your wireless network security by monitoring, detecting and eliminating any wireless network threats and vulnerabilities
  • Auditor-ready WiFi Security compliance reporting for multiple verticals including wireless PCI compliance, SOX, ISO and many more
  • Troubleshoot BYOD induced performance and monitor wireless network security issues
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires