Select Country and Language Canada / French
Changer de pays
AM/A1580 | NETSCOUT

NETSCOUT | AM/A1580 | AirMagnet Survey Pro/Planner And Spectrum XT Bundle

  • Réf. fabricant AM/A1580
  • PART #781612
Type: WIRELESS SITE SURVEY
Description

AirMagnet Survey is the industry's most accurate wireless site survey software solution for mapping, planning and designing 802.11n/a/b/g/ac wireless LANs for optimal performance, security and compliance. This wireless 802.11n site survey software calc ulates the ideal quantity, placement and configuration of APs for a successful wireless LAN deployment.
AirMagnet Survey goes beyond just verifying RF coverage, by plotting actual end-user network performance in terms of connection speed, throughput a nd packet statistics. The end result is a complete Wi-Fi weather map of all critical RF and end-user performance metrics helping users deploy the network correctly the first time and prevent costly rework and IT complaints. This is critical not only fo r guaranteeing the highest level of user satisfaction, but also helps wireless 802.11n site survey users like System Integrators maintain their margins on a project and maximizes the chances of getting repeat business. Advanced features of this wireles s 802.11n site survey software allow users to integrate with professional spectrum analyzers to collect Wi-Fi and non Wi-Fi data in a single walkthrough, model pre-deployment scenarios to estimate budgets and define the migration strategies to new tech nologies, generate customized survey reports, perform outdoor surveys using GPS devices, conduct Voice over Wi-Fi site surveys to design the network to be voice-ready certify the network for end-user network and application requirements, and do detaile d end-user capacity planning.
AirMagnet Survey is available in Express and PRO versions. AirMagnet Survey Express offers a lighter version of the wireless 802.11n site survey software solution that allows users to perform the basics of Wi-Fi site surv eying with ability to map out signal, noise and even user performance. AirMagnet Survey PRO extends those wireless 802.11n site survey capabilities found in the Express version and adds powerful, industry-defining features including wireless 802.11n de ployments, multi-floor deployments, outdoor surveys, network design verification, voice readiness verification and surveys, RF spectrum analysis, and many more.
Note: 1st year Gold Tools Support is required and must be purchased separately. See part nu mbers AM/A1580-1YS & AM/A1580-3YS for more Gold Tools Support information.

Caractéristiques
  • Design and deploy the most accurate indoor & outdoor wireless LAN network (802.11n/a/b/g/ac) correctly the first time and prevent costly rework and IT complaints
  • Collect real-world data by performing unique true end-user experience (wireless LAN throug hput, data rates, retries, losses) measurements
  • Minimize expensive wireless 802.11n/a/b/g/ac LAN performance impact due to RF interference sources by performing simultaneous wireless spectrum analysis in a single walk through
  • Simulate "What-if" scenarios to prevent or minimize costly repeat wireless site survey walks
  • Single-click wireless LAN network readiness verification for Voice over WiFi and Location Services
  • Confidently certify the wireless network for any design/application requirements using customer-ready pass/fail assessment reports
  • Customize reports enabling efficient hand over of results based on wireless LAN design/application requirements
  • Seamless integration with AirMagnet Planner to validate the estimated wireless LAN model
  • Integation with AirCheck Wi-Fi Tester and AirMapper apps on Android-based smartphones and tablets to design and validate your BYOD networks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires