Select Country and Language Canada / French
Changer de pays
AM/A4012G | NETSCOUT

NETSCOUT | AM/A4012G | AirMagnet Planner

  • Réf. fabricant AM/A4012G
  • PART #781623
Type: WIRELESS SITE SURVEY
Description

AirMagnet Planner is a wireless network planning tool that accounts for building materials, obstructions, access point configurations, antenna patterns and a host of other variables to provide a reliable predictive map of Wi-Fi signal and performance, before the network is built or even the physical building is constructed. The solution without rolling out any APs physically, offers superior predictive modeling to determine ideal quantity, placement and configuration of APs for optimal security, per formance and compliance.
As network engineers plan new technology rollouts, they must resist an easy temptation of performing a simple 1-to-1 replacement of the existing network with newer technologies like 802.11n and 11ac. Even though these 1-to-1 re placements are the fastest way for rollouts, they are not the best and often lead to poor network performance and finally costly rework. The use of professional tools like AirMagnet Planner helps define a migration strategy (rip and replace vs slow rol lout) from existing 802.11a/b/g networks to 802.11n as well as 802.11ac networks. AirMagnet Planner also helps to estimate budgets and make "go/no-go" decisions before AP roll outs, so there are no more embarrassing or career-impacting decisions made b lindly.
AirMagnet Planner can be purchased as a separate product or as a fully integrated feature of AirMagnet Survey. When integrated with AirMagnet Survey, users have a powerful solution that combines state-of-the-art predictive modeling with real-wo rld performance data.
Note: 1st year Gold Tools Support is required and must be purchased separately. See part numbers AM/A4012G-1YS & AM/A4012G-3YS for more Gold Tools Support information.

Caractéristiques
  • Design 802.11a/b/g/n/ac WLAN networks before rolling out any APs physically
  • Optimize AP count and layout for maximized coverage and performance by modeling building construction materials/obstructions and APs
  • Reduce spend on WLAN infrastructure by reusing services of APs across multiple floors by visualizing coverage and performance in the built-in multi-floor view
  • Estimate WLAN deployment budgets
  • Generate installer-ready Bill of Materials Reports
  • Plan your migration strategies as new users or techologies are introduced
  • Available in a standalone version and is also built into AirMagnet Survey PRO to help validate the WLAN model with real-world site survey data
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires