Select Country and Language Canada / French
Changer de pays
ANS501 | BOGEN

BOGEN | ANS501 | Ambient noise sensor with power supply and one microphone

  • Réf. fabricant ANS501
  • PART #235742
Description

The ANS-501 automatically adjusts the paging levels in response to changes in the ambient noise of an area. Small sensor microphones monitor the ambient noise levels in an area served by a single amplifier. Paging signal output levels will be increased as ambient noise rises and decreased as noise levels drop. The ANS-501 control unit will adjust (boost or reduce) the input signal levels to the amplifier to ensure that the paging announcements will be heard at an audible, clear and comfortable level over the current ambient noise.

Must be a reseller to purchase this product

Caractéristiques
  • Automatically adjusts paging level as ambient noise rises and falls
  • Supports up to four small sensor microphones
  • Sensor microphones can be located up to 2,000 ft. from control
  • Only two wires needed for connection of sensor microphones
  • Easily connects in at pre-amp out-power amp in process loop
  • Shapes frequency response during high noise levels for best intelligibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires