Select Country and Language Canada / French
Changer de pays
AP-15TU | ATLAS SOUND

ATLAS SOUND | AP-15TU | 15 W horn speaker with 25/70.7/100 V transformer

  • Réf. fabricant AP-15TU
  • PART #243654
Type: HORN
Description

Atlas Sound AP-15TU loudspeakers are equipped with a compression driver providing up to 15 watts RMS power handling capability, superior intelligibility and dispersion to achieve maximum sound projection and penetration. Weather-resistant metal construction and re-entrant acoustic path assure protection against water, humidity, vermin and corrosion. The Omni-Purpose mounting bracket allows directional sound dispersion via vertical and horizontal positioning. Provisions are also included for surface or strap mounting to pillars and I-beams. All models include a built-in 25/70.7V Vari-Tap; transformer featuring a screw-driver adjustable, 7-position watt/impedance selection switch. Wiring terminals are protected with a vandal-resistant adapter cover for control equipment utilizing cable or conduit. Model AP-15TU is not equipped with a capacitor. Model meets or exceeds the UL Listed standards for audible signal appliances and are capable of operating within an ambient temp. range of 66C (150F) to -35C (-30F). Model complies with UL Standard 1480-Speakers for Fire Protective Signaling Systems and California State Fire Marshal (Title 19).

Must be a reseller to purchase this product

Caractéristiques
  • 15-Watt High Efficiency Compression Driver
  • Built-In Vari-Tap; Transformer for Easy Impedance Selection
  • Omni-Purpose Surface Mounting Bracket For Precise Positioning
  • Optional 5 mfd Capacitor for Line Supervision
  • Recommended for High Intelligibility Paging, Intercommunication, and Signaling
  • Vandal-Resistant, Weatherproof Construction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires