Select Country and Language Canada / French
Changer de pays

ATLAS SOUND | AP-15TUC | 15 W horn speaker with 25/70.7/100 V transformer and 5-MFD capacitor for line supervision

  • Réf. fabricant AP-15TUC
  • PART #235432
Type: HORN

Model AP-15TUC is a double re-entrant loudspeakers which delivers 15-watts of continuous power handling, superior intelligibility and unparalleled efficiency. The AP-15 Series operates within a nominal frequency response range of 400-14,000 Hz and offers a sensitivity of 120 dB at rated power to provide clear voice and signal communication. The trademarked squared-bell design signifies Atlas Sound quality and reliability. The Omni-Purpose mounting bracket (supplied on all models) achieves precise positioning in the vertical and horizontal planes with a single adjustment and includes provisions for loudspeaker installation on conventional surfaces as well as for strapmounting on I-beams or pillars. A built-in, 5 mfd capacitor is provided for line supervision. All models meet or exceed the UL Listed standards for audible signal appliances, standard 1480-Speakers for Fire Protective Signaling Systems and California State Fire Marshal (Title 19).AP Series loudspeakers are U.S. made to assure superior service reliability. Weather-resistant construction is metal and matching ABS plastic with metal components finished in grey epoxy.

Must be a reseller to purchase this product

  • 15-Watt High Efficiency Compression Driver
  • 5 mfd Capacitor for Line Supervision
  • Built-In Vari-Tap; Transformer for Easy Impedance Selection
  • Omni-Purpose Surface Mounting Bracket For Precise Positioning
  • Recommended for High Intelligibility Paging, Intercommunication, and Signaling
  • Vandal-Resistant, Weatherproof Construction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires