Select Country and Language Canada / French
Changer de pays
AP-30T | ATLAS SOUND

ATLAS SOUND | AP-30T | 30 W horn speaker with 25/70.7/100 V transformer

  • Réf. fabricant AP-30T
  • PART #241330
Type: HORN
Description

The Model AP-30T is a double re-entrant loudspeakers which deliver 30-watts of continuous power handling, superior intelligibility and unparalleled efficiency. The AP-30T operates within a nominal frequency response range of 300-12,000 Hz and offers a sensitivity of 121 dB at rated power to provide clear voice and signal communication. The trademarked squared-bell design signifies Atlas Sound quality and reliability. The Omni-Purpose mounting bracket (supplied on all models) achieves precise positioning in the vertical and horizontal planes with a single adjustment and includes provisions for loudspeaker installation on conventional surfaces as well as for strap mounting on I-beams or pillars. AP Series loudspeakers are U.S. made to assure superior service reliability. Weather-resistant construction is metal and matching ABS plastic with metal components finished in grey epoxy.

Must be a reseller to purchase this product

Caractéristiques
  • Superior intelligibility for voice and tone signaling
  • High-efficiency driver with proven performance reliabilit
  • Transformer (T) equipped version for versatile 25, 70.7, or 100 V line applications
  • Omni-purpose bracket for precise positioning
  • Environment r
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires