Select Country and Language Canada / French
Changer de pays
AP-5M | AIPHONE

AIPHONE | AP-5M | AP-M: High-Power Intercom System - AP-5M

  • Réf. fabricant AP-5M
  • PART #232020
Type: MASTER/BASE STATIONS
Description

5 Call High Output (10W) Master One or two masters can be used, and a variety of remote stations are available. Masters of different sizes can be intermixed within the same system. Choose from standard substations, horn speakers, vandal proof substatio ns

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High-powered 10W output for large or high noise areas.
  • One or two masters can be included.
  • Hands free reply from remote area.
  • AP-1M, AP-5M, or AP-10M master stations available, desk or wall mount.
  • Use 8 ohm horn speaker for maximum output, or wall oreil
Spécifications
  • Communication: Sub calls in with tone and LED, 15 sec., depress selector and use TALK/LISTEN switch, All Call selectively to max. 5 subs, max. 10W transmit (adjustable), 300mW receive (adjustable) Power Source: 110~125V AC, 50/60 Hz.
  • Wire Type: Aiphone #822202 or Aiphone #821802 Communication Output: 10W
  • Distance: Doors/Subs/Horns to master: 490'(22AWG) 1,200'(18AWG) Wiring: Doors/Subs/Horns to master: 2-cond., overall shield
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires