Select Country and Language Canada / French
Changer de pays
AP100PI | INTERLOGIX

INTERLOGIX | AP100PI | Mirror Optic PIR with Pet Immunity, Pet Immunity Up to 44 lbs. 33 x 90 Range. 6-10 Mounting Height form A, White. UL, ULC Listed

  • Réf. fabricant AP100PI
  • PART #327084
Color: WHITE
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: APPROXIMATELY 4 INCHES
Input Power: 6 TO 15 VDC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 33
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: APPROXIMATELY 2 INCHES
Width - Inches: APPROXIMATELY 2 INCHES
Description

The AP100PI has been specifically designed for applications where the user wishes to allow pets to move around the protected area, while the system is armed. The sensor has 5 curtains with a 33-foot range.

Must be a reseller to purchase this product
This part has been discontinued by the supplier.

Caractéristiques
  • Ignores pets up to 44 lbs
  • Snap-in electronics provided for trouble free installation
  • Adaptive 4D signal processing analyzes size, speed and shape
  • True curtain "barrier" coverage pattern
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires