Select Country and Language Canada / French
Changer de pays
AP33B44LG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AP33B44LG | Pedestal with Legs, Size/Dims: 33.00x4.00x4.00, Material/Finish: Steel/LtGray

  • Réf. fabricant AP33B44LG
  • PART #650834
Description

Bolt-Down Pedestal is available in two heights. The vertical tube has rigid one-piece construction. Rigid cast aluminum base flanges bolt to the vertical tube. Pedestal has ANSI 61 medium-gray or RAL 7035 textured light-gray polyester powder paint fini sh. Tapped mounting holes in the top of pedestal allow attachment to operator interface base with cutout, swivel, swivel tilt or angle adapter. Hardware and gasket to attach enclosure are included.