Select Country and Language Canada / French
Changer de pays
AP450 | INTERLOGIX

INTERLOGIX | AP450 | Mirror Optic PIR with Tamper (9 curtains, 50-ft)

  • Réf. fabricant AP450
  • PART #305726
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: APPROXIMATELY 4 INCHES
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 50
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: 2
Width - Inches: APPROXIMATELY 3 INCHES
Description

The AP450 series mirror optic PIR sensors use true curtain "barriers" to provide continuous floor-to-ceiling coverage for superior detection and undercrawl protection. The sensors use patented 4D signal processing technology to evaluate whether the siz e, speed, shape, and duration of an incoming signal match that generated by a human. This technology automatically adapts its alarm threshold when faced with environmental disturbances for fewer false alarms. These sensors are easy to install and inclu de simple clip-on plastic mirror inserts for three possible coverage patterns.The optional SB01 swivel-mount kit mounts on a ceiling or wall.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • True curtain "barrier" coverage patterns
  • Adaptive 4D signal processing analyzes size, speed, shape, and duration of signal
  • Adaptive passive infrared technology automatically adjusts alarm threshold in harsh environments
  • Nine barriers with 50-ft. (15 m) range at mounting heights of 6 to 10 ft. (1.8 to 3 m)
  • Three possible coverage patternsfull 90 degrees, 45 degrees left, or 45 degrees right
  • Left and right side mirror blinders
  • Tamper contact model available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires