Select Country and Language Canada / French
Changer de pays
AP475 | INTERLOGIX

INTERLOGIX | AP475 | Mirror Optic PIR Sensor with Single 75 ft. Curtain

  • Réf. fabricant AP475
  • PART #235866
Motion Sensor Pet Immune: NO
Description

The AP475 mirror optic PIR sensor uses a true curtain "barrier" to provide continuous floor-to-ceiling coverage for superior detection and undercrawl protection. The AP475 provides a single 75-foot (23 m) curtain and can be installed up to 16 feet (5 m ) high. The sensor uses patented 4D signal processing technology to evaluate whether the size, speed, shape, and duration of an incoming signal match that generated by a human. This technology automatically adapts its alarm threshold when faced with en vironmental disturbances for fewer false alarms.The optional SB01 swivel-mount kit mounts on a ceiling or wall.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • 75' single curtain barrier
  • ASIC based 4D signal processing analyzes sizes, shape, speed, and alarm threshold
  • Adaptive Passive Infrared Technology automatically adjusts alarm threshold in harsh environments
  • Can be mounted up to 16' high
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires