Select Country and Language Canada / French
Changer de pays
AP5816 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP5816 | 17" Rack LCD Console with Integrated 16 Port Analog KVM Switch

  • Réf. fabricant AP5816
  • PART #425212
Type: KVM ANALOG
Caractéristiques
  • Out of band management - Troubleshoot servers and diagnose problems in lieu of a working operating system with POST and BIOS-level access to servers
  • Scalable architecture - Cascade multiple KVM switches for a modular solution that supports multiple platforms, improving flexibility and simplifying future expansion, please see the user's manual for specific cascading capabilities
  • Occupies 1U of rack space - Conserve valuable rack space in the data center
  • Multi-platform support - Windows, Sun, Unix and Linux compatible
  • Integrated touchpad pointing device - Eliminates the need for a separate, external mouse
  • Power tilt sensor - Save power by automatically powering down the device when it is closed
  • PS/2 terminations - Connect to a server or KVM switch via standard PS/2 connectors
  • Standard VGA connector - Connects to a server or KVM switch via a standard VGA connector
  • Low cooling requirements - Emits less heat than comparable CRT monitors
  • Low power consumption - Uses less than half the power of comparable CRT monitors
  • Slide rails - Quickly and easily install in square, round and threaded hole racks
  • Quick release tabs - Insert or remove the device with ease
  • On-Screen Display (OSD) adjustments - Adjust the on screen image, including auto adjust, exit, power on/off, brightness, menu and a power indicator
  • Cable management arm - Prevent interference with surrounding devices by organizing multiple cables
Spécifications
  • Rack LCD Console With Integrated 16-Port Analog KVM Switch
  • Includes: C13-C14 Power Cord, Documentation CD, Firmware Upgrade Cable, Installation Guide, NEMA 5-15 Power Cord, PS2 KVM Cable, Single User Rack Mount Kit, USB KVM Cable
  • Nominal Input Voltage: 120/240 Volt
  • Input Frequency: 50/60 Hz
  • Input Connection: IEC-320-C14
  • Cord Length: 1.80 m (6 ft)
  • Panel Size: 17 Inch
  • Display Size: 337.9 (H) X 270.3 (V) mm
  • Display Colors: 16
  • Trackball Type: PS/2 Touchpad, USB Mouse
  • Minimum Mounting Depth: 26.77 Inch (680 mm)
  • Maximum Mounting Depth: 41.33 Inch (1050 mm)
  • Rack Height: 1U
  • Color: Black
  • Operating Environment: 32 to 104 deg F (0 to 40 deg C)
  • Dimension: 1.7 Inch Height x 19 Inch Width x 28 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires