Select Country and Language Canada / French
Changer de pays
AP633A | INTERLOGIX

INTERLOGIX | AP633A | Mirror Optic PIR Sensor

  • Réf. fabricant AP633A
  • PART #235867
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: APPROXIMATELY 6 INCHES
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 200 FEET X 80 FEET
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: APPROXIMATELY 3 INCHES
Width - Inches: APPROXIMATELY 4 INCHES
Description

The AP633A adaptive passive infrared detector features an advanced optical design that provides a far larger coverage area than conventional sensors. This enables installers to use just one sensor in applications where two or more sensors are normally required.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 200' long range and 80' wide-angle combined in one sensor
  • On-site selection of 12 coverage patterns
  • Microprocessor controlled "4D" processing analyzes size, speed, shape and floating alarm threshold
  • Adaptive Passive Infrared Technology ensures stable dete
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires