Select Country and Language Canada / French
Changer de pays
AP669 | INTERLOGIX

INTERLOGIX | AP669 | Mirror Optic PIR, Ceiling Mount, Two 180 Mirror Segments, Two Pyres and Two ASICs for Superior Detection. 18 Full Curtains. 60 ft. Diameter Range; 360Degree Coverage. 12 or 24V. Form C, Tamper, White. UL, ULC Listed

  • Réf. fabricant AP669
  • PART #235869
Motion Sensor Pet Immune: NO
Description

The AP669 series ceiling-mount sensors with Dual Optic Technology incorporate two independent pyros, two separate custom integrated circuits, and two 180-degree mirror segments that provide two independent fields of view. This design yields 18 solid curtains and increases the sensor's overall volume of coverage, while the two mirrors provide additional flexibility by enabling one mirror segment to be shunted. The sensor uses patented 4D signal processing technology to evaluate whether the size, speed, shape, and duration of an incoming signal match that generated by a human. This technology automatically adapts its alarm threshold when faced with environmental disturbances for fewer false alarms.

Must be a reseller to purchase this product

Caractéristiques
  • Two 180 mirror segments, two pyros, and two custom integrated circuits provide superior detection and enhanced false alarm immunity
  • 180 shunt gives flexibility to use only one half the unit's field of view when necessary
  • 18 full curtains provide detection at all mounting heights, from 8 to 16 feet (2.4 to 5 m)
  • Head and base unit rotates 15 in either direction for easier aiming
  • Adaptive 4D signal processing analyzes size, speed, shape, and duration of signal
  • 60-ft. (18 m) diameter with 360 coverage
  • Tamper contact
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires