Select Country and Language Canada / French
Changer de pays
AP750-ID | INTERLOGIX

INTERLOGIX | AP750-ID | Addressable AP750W PIR Motion Sensor

  • Réf. fabricant AP750-ID
  • PART #305816
Color: WHITE
Current (Amps): OTHER AMPERAGE
Height - Inches: APPROXIMATELY 3 INCHES
Input Power: 10 TO 28 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: APPROXIMATELY 2 INCHES
Width - Inches: APPROXIMATELY 4 INCHES
Description

The AP750-ID is an addressable PIR motion sensor that interfaces with a point ID system. The point ID system provides flexiable and reliable two-way communication between the device and the controller. The sensor comes with a mounting bracket, two plastic masks, a sheet of masking labels, and a cardboard undercrawl window mask.

Must be a reseller to purchase this product

Caractéristiques
  • Adaptive Single Processing - 4D signal processing with gliding focus mirror optics analyzes size, speed, shape and adaptive alarm threshold.
  • Provides seven separate curtain coverage patterns with 50' (15.2m) range.
  • Flat wall or corner mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires