Select Country and Language Canada / French
Changer de pays
AP8714R | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP8714R | Power Cord Kit (6 ea), Locking, C19 to C20 (90 Degree), 1.2m

  • Réf. fabricant AP8714R
  • PART #443049
Caractéristiques
  • Locking IEC system allows the use of optional locking IEC power cords for added power cord security and enhanced reliability
  • Free up space and eliminate the need for cumbersome cord retention solutions with these simple easy-to-use locking IEC receptacles
  • Universal fit in any IEC receptacles; locking feature enabled when used with AP8000 series rack PDUs
  • Exclusive, easy-to-use, space saving cord retention method
  • Output jumpers in multiple lengths