Select Country and Language Canada / French
Changer de pays
AP8930 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP8930 | Switched Rack Power Distribution Unit, 2G, 0U, 120 Volt, 20A, 1.9 Kilowatt, 2.18" Width x 1.82" Depth x 70.5" Height, Black (24) 5-20 Output Receptacle

  • Réf. fabricant AP8930
  • PART #608655
Number of Outlets: 24
Type: RACK MOUNT PDU
Caractéristiques
  • APC Switched Rack Power Distribution Units Enable Advanced, User Customizable Power Control and Active Monitoring
  • Remote Outlet Level Controls Allow Power On/Off Functionality for Power Recycling to Remotely Reboot Equipment and Restrict Unauthorized U se of Individual Outlets
  • Power Sequencing Delays Allow Users to Define the Order in Which to Power up or Down Attached Equipment
  • Avoid Circuit Overload During Power Recovery and Extend Uptime of Critical Equipment by Prioritizing the Load Shedding
  • Curent Metering Provides Real Time Remote Monitoring of Connected Loads
  • Switched Rack PDU Include Real Power Monitoring, a Temperature/Humidity Sensor Port, Locking IEC Receptacles, and Low Profile Circuit Breakers
  • User Defined Alarms Warn of Potential Circuit Overloads Before Critical it Failures Occur
  • Users Can Access, Configure, and Control Switched Rack PDU Through Secure Web, SNMP, or Telnet Interfaces and is Complimented by APC Centralized Management Platforms Using InfraStruXure Central, Capacit y Manager and Change Manager
Infos techniques et normes

CUL, UL, FCC, REACH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires