Select Country and Language Canada / French
Changer de pays
AP9320 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP9320 | APC Environmental Management System

  • Réf. fabricant AP9320
  • PART #324893
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Network appliance enabling management of a wide range of access and environmental conditions
  • Remote device management - Remote monitoring of critical conditions for maximum protection against environmental and physical threats
  • IP enabled - Access and manage via a web browser, telnet session, SSH or SNMP
  • Temperature monitoring - Changes in temperature are reported via the user interface or e-mail
  • Humidity monitoring - Changes in humidity are reported via the user interface or e-mail
  • Vibration monitoring - Monitor shock and vibration to equipment, one vibration sensor is included
  • Access monitoring - Detect access by unauthorized personnel via door switch
  • Alarm beacon - Quickly locate problems in larger data centers, customize when this high visibility alarm beacon activates
  • Fault notification - Real time event notification minimizes response times to critical physical infrastructure situations; enables IT administrators to reduce mean time to repair, improve efficiency and maximize uptime
  • Reboot equipment remotely - Saves dispatching technicians to remote locations
  • Optional sensors - Add sensors to compatible NetBotz Appliances for monitoring temperature, humidity, fluid, vibration, dust particles, etc
  • Customizable input contacts - Monitor conditions from external devices
  • Customizable output relays - Control output from external devices via output relay(s)
  • Data logging - Identify problematic trends before they escalate or export the data log for analysis
  • Event logging - Pinpoint the timing and sequence of events leading up to an incident with the event log
  • Telnet management - Provides a simple telnet session or SSH for remote battery management access
  • Integrates with StruxureWare data center expert - an IT-ready, scalable access monitoring system that collects, organizes and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network
  • Browser accessible - View the user interface with a browser; provides quick access from anywhere on a secure network
  • Password security - User selectable password protection prevents unauthorized access, authorized against LDAP and Active Directory servers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires