Select Country and Language Canada / French
Changer de pays
AP9340 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AP9340 | APC Environmental Manager

  • Réf. fabricant AP9340
  • PART #324902
Caractéristiques
  • Network appliance enabling monitoring of environmental conditions
  • A-Link communication port - Deployment flexibility allows sensor pods to be up to 1000 m from a compatible NetBotz appliance
  • Telnet management - Provides a simple telnet session or SSH for remote battery management access
  • Flash upgradeable firmware - Install maintenance releases of firmware remotely using FTP
  • Remote device management - Remote monitoring of critical conditions for maximum protection against environmental and physical threats
  • Temperature monitoring - Changes in temperature are reported via the user interface or e-mail
  • Humidity monitoring - Changes in humidity are reported via the user interface or e-mail
  • Fault notification - Real time event notification minimizes response times to critical physical infrastructure situations; enables IT administrators to reduce mean time to repair, improve efficiency and maximize uptime
  • Reboot equipment remotely - Saves dispatching technicians to remote locations
  • Event logging - Pinpoint the timing and sequence of events leading up to an incident with the event log
  • Expandable - Connect up to 196 sensors with expansion modules via the A-Link communications port
  • Customizable input contacts - Monitor conditions from external devices
  • Customizable output relays - Control output from external devices via output relay(s)
  • Unique identifiers - Customize each sensor with a differentiating name and location
  • Mass configuration - Provides a comprehensive mass configuration capability, allowing users to create, save and push configurations or specific device settings to similar APC devices with a network management card
  • Low profile sensors - Small sensors allow for placement flexibility
  • Password security - User selectable password protection prevents unauthorized access, authorized against LDAP and Active Directory servers
  • Radius support - Use an existing radius server to securely authenticate, authorize and account for your APC device
  • Integrates with StruxureWare data center expert - An IT-ready, scalable access monitoring system that collects, organizes and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network; IP enabled - access and manage via a web browser, telnet session, SSH or SNMP
  • Battery notes - Contains lithium coin cell
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires