Select Country and Language Canada / French
Changer de pays
AP950PI | INTERLOGIX

INTERLOGIX | AP950PI | High-Security PIR Motion Sensor with Pet Immunity

  • Réf. fabricant AP950PI
  • PART #332380
Color: WHITE
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: APPROXIMATELY 5 INCHES
Input Power: 6 TO 15 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 50
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: APPROXIMATELY 2 INCHES
Width - Inches: APPROXIMATELY 3 INCHES
Description

The AP950PI sensor detects motion in a 35-foot (11 m) range without sounding an alarm for pets under 80 pounds, or a 50-foot (15 m) range if the pet immunity feature is not used. Included masks allow the coverage pattern to be modified for a variety of applications. Each sensor uses true curtain "barriers" to provide continuous floor-to-ceiling coverage for superior detection and undercrawl protection. The sensor also uses patented 4D signal processing technology to evaluate whether the size, speed, shape, and duration of an incoming signal match that generated by a human. This technology automatically adapts its alarm threshold when faced with environmental disturbances for fewer false alarms.

Must be a reseller to purchase this product

Thisart is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Ships with 80-lb. (36 kg) pet immune mirror installed and 50-ft. (15 m) standard mirror in the box
  • Calibrated through optics to reduce variations in sensitivity from unit to unit
  • Ignores single pets up to 80 lbs. (36 kg)depending on hair length and pet type
  • Adaptive 4D signal processing analyzes size, speed, shape, and duration of signal
  • Adaptive passive infrared technology automatically adjusts alarm threshold in harsh environments
  • True curtain "barrier" coverage patterns
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires