Select Country and Language Canada / French
Changer de pays
APC-AEC21-UPS1 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | APC-AEC21-UPS1 | Access Easy Controller 2.1 Main Enclosure, PSU1; Includes CPU board, 4 Wiegand reader interface, power supply, CompactFlash card, quick start guide and manuals

  • Réf. fabricant APC-AEC21-UPS1
  • PART #406340
Environmental: INDOOR
Input Voltage: 12 VOLTS DC
Mounting: SURFACE MOUNT NO ELEC BOX
Output Voltage: 12 VOLTS DC
Product Type: IP HARDWIRED CONTROLLER
Description

Access Easy Controller 2.1, (AEC2.1) is a new generation IP web based access controller which combines the unique features of an embedded web server, CCTV integration and a security system in one complete unit. The intuitive user interface is easy to navigate minimizing the learning curve and maximizing the customers experience. The web browser provided with the computers operating system is all you need to command the power behind the AEC2.1. Run reports, manage cardholders, monitor your system for alarms and remotely unlock and lock doors from anywhere. The ease of installation and operation of the AEC2.1 is what makes it the solution of choice.

Must be a reseller to purchase this product

Caractéristiques
  • 4 readers expandable to 32 readers
  • Supports up to 20,480 card holders and 100,000 transactions
  • Classify cardholders based on 254 access groups
  • 255 time schedules, 32 regular and 32 special holidays
  • Anti-passback (APB) capabilities
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires