Select Country and Language Canada / French
Changer de pays
APE688 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | APE688 | Pedestal Extension, Size/Dims: 6.00x8.00x8.00, Material/Finish: Steel/Gray

  • Réf. fabricant APE688
  • PART #650851
Description

Pedestal Extension can be used with pedestals to provide additional 6 in. (152 mm) of height for standing position. ANSI 61 medium-gray polyester powder paint or RAL 7035 textured light-gray polyester powder paint.