Select Country and Language Canada / French
Changer de pays
APLKJIC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | APLKJIC | Padlock Kit, Size/Dims: fits J box, Material/Finish: Steel/zinc

  • Réf. fabricant APLKJIC
  • PART #650855
Description

Designed for field installation on standard LP, CH and CHNF junction boxes. Maintains water-tight and dust-tight seal. To install simply drill two holes in the cover and two holes in the body. Includes complete instructions. Padlock Kit is plated steel or Type 316 stainless steel.