Select Country and Language Canada / French
Changer de pays
APS1250 | TRIPP LITE

TRIPP LITE | APS1250 | PowerVerter APS 1250W Inverter/Charger with Auto-Transfer Switching and 2 Outlets, Black

  • Réf. fabricant APS1250
  • PART #368497
Type: BATTERY
Description

Tripp Lite's APS1250 DC-to-AC inverter with automatic line-to-battery transfer and integrated charging system serves as an extended run UPS, a standalone power source or an automotive inverter. Supplies up to 1250 watts of continuous 120V AC power to 2 AC outlets from any 12V battery or automotive DC source. OverPower inverter output feature temporarily provides up to 150% of the continuous output for 1-60 minutes and DoubleBoost inverter output feature delivers up to 200% of the continuous output for up to 10 seconds, providing the extra power needed to cold start heavy-duty tools and motorized equipment. When AC cable is connected to a live wall socket, commercial power passes through to connected equipment and the battery set is recharged via 3 stage, 30 amp charging system. In UPS mode, the APS system responds to blackouts and voltage fluctuations with a near instantaneous automatic transfer to battery-derived AC output. Includes a set of high current DC input terminals for simple installation (user supplies batteries and cabling - see owner's manual for recommendations). Passes sine wave utility or generator power during battery charging and UPS line power operation, plus efficient PWM sine wave AC output in inverter and UPS backup modes. Reliable large transformer design, with frequency control powers resistive electronic loads or large inductive motors, compressors and other items with high current needs on startup. Optional APSRM4 wired remote power switch with full status LEDs provides remote power inverter on/off switching and continuous status information (APSRM4 sold separate). Supports an unlimited amount of runtime with any number of user-supplied batteries connected. Highly adaptable to a variety of applications and site conditions with adjustable charger settings for wet/gel battery types and selectable line to battery power transfer voltages.

Caractéristiques
  • 12V DC or 120V AC input; 120V AC output; 2 outlets
  • 1250 watts continuous, 1875 watts OverPower(tm) and 2500 watts DoubleBoost(tm) inverter output
  • 2 NEMA 5-15R receptacles
  • 3 stage, 30 amp wet/dry cell battery charger
  • Auto Transfer Switching option for battery backup / UPS operation
  • Reliability enhanced large-transformer design with protected DC wiring terminals
Spécifications
  • Inverter/Charger With Auto-Transfer Switching
  • Frequency Compatibility: 60 Hz
  • Output: 1250 Watt
  • Continuous Output Capacity: 1250 Watt
  • Peak Output Capacity (Watt): 2500 Watt
  • Output Nominal Voltage: 120 Volt
  • Output Voltage Regulation: Line Power (AC): Maintains 120 Volt Nominal Sine Wave Output From Line Power Source. Inverter Power (AC): Maintains PWM Sine Wave Output Voltage of 120 Volt AC (+/-5%)
  • Output Frequency Regulation: 60 Hz (+/- 0.3 Hz)
  • Overload Protection: Includes 8 Amp Input Breaker Dedicated to the Charging System And 12 Amp Output Breaker for AC Output Loads
  • Nominal Input Voltage Supported: 120 Volt AC
  • Recommended Electrical Service: DC Input: Requires 12 Volt DC Input Source Capable of Delivering 125 Amp For the Required Duration (When Used at Full Continuous Capacity - DC Requirements Increase During Over Power And Double Boost Operation). For Automotive Applications, Professional Hardwire Installation With 225 Amp Minimum Battery System Fusing is Recommended. AC Input: 120 Volt AC
  • Maximum Input Amp/Watt: DC Input: Full Continuous Load - 127 Amp At 12 Volt DC. AC Input: 12 Amp At 120 Volt AC With Full Inverter And Charger Load (6.3 Amp Max Charger-Only)
  • Input Connection Type: DC Input: Set of 2 DC Bolt-Down Terminals. AC Input: NEMA 5-15P Input Plug
  • Voltage Compatibility: 120 Volt AC/12 Volt DC
  • Expandable Battery Runtime: Runtime is Expandable With any Number of User Supplied Wet, Gel or SLA Batteries
  • DC System Voltage: 12 Volt DC
  • Battery Charge: 30 Amp Max, 3 Step, Float For Long Term Maintenance
  • Switches: 3 Position On/Off/Remote Switch Enables Simple On/Off Power Control Plus "Auto/Remote" Setting That Enables Distant On/Off Control of the Inverter System When Used in Conjunction With Optional APSRM4 Accessory When Used in Inverter Mode. In AC Uninterruptible Power Mode, "Auto/Remote" Setting Enables Automatic Transfer From Line Power to Battery Power - to Maintain Continuous AC Power to Connected Loads
  • Front Panel LEDs: Set of 6 LEDs Offer Continuous Status Information on Load Percentage (6 Levels Reported) And Battery Charge Level (7 Levels Reported)
  • AC Suppression Joule Rating: 450 Joule
  • Unit Dimensions (HxWxD): 7 Inch x 8.75 Inch x 9 Inch (17.78 cm x 22.23 cm x 22.86 cm)
  • Unit Weight: 23.2 lb (10.5 kg)
  • Cooling Method: Multi-Speed Fan
  • Material Of Construction: Polycarbonate
  • Receptacle Color: Black
  • Form Factors Supported: Mounting Slots Enable Permanent Placement of Inverter on any Horizontal Surface (See Manual For Additional Mounting Information)
  • Rel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires