Select Country and Language Canada / French
Changer de pays
APS3 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | APS3 | Panel Support Kit, (Qty 2), Size/Dims: for less than 2.25, Material/Finish: Steel/White

  • Réf. fabricant APS3
  • PART #650866
Description

Provide additional support for panels on which heavy components are mounted. Each panel support fits over a collar stud and is then adjusted so the weight of the panel is partially supported by the bottom of the enclosure. Locknuts prevent accidental c hange in adjustment. A polyethylene-covered base on each panel support distributes the panel weight and prevents damage to the interior finish. Constructed of heavy-gauge steel. White finish.