Select Country and Language Canada / French
Changer de pays
APS750 | TRIPP LITE

TRIPP LITE | APS750 | Tripp Lite Inverter / Charger 750W 12V DC to 120V AC 20A 5-15R 2 Outlet

  • Réf. fabricant APS750 | 037332121608
  • PART #565056
Caractéristiques
  • APS750 serves as an automotive or stationary DC-to-AC inverter with automatic line-to-battery transfer and integrated battery charger
  • 16.6 mS automatic transfer between line and battery power supports UPS protection during blackouts and voltage fluctuations for equipment compatible with a one cycle transfer time
  • 750 Watt continuous AC output in inverter mode, 1500 Watt continuous AC output in AC mode
  • Double Boost inverter output supports momentary start-up loads upto 200% of the continuous rating for upto 10 sec
  • OverPower inverter output supports longer duration overloads to 150% for 1-60 min under ideal battery and temperature conditions (for best results, utilize OverPower usage for as short of a duration as possible, ensure battery bank and cabling is able to provide full nominal DC voltage under load and allow inverter/charger to fully cool before and after OverPower usage)
  • 3 stage, 20 Amp battery charger with adjustable settings for wet/gel battery types offers fast, reliable battery recharging
  • Protected hardwire bolt-down input lugs safely accept heavy gauge input wiring from attached battery bank
  • Two built-in NEMA 5-15R output receptacles pass 120 Volt line power or inverter output through to connected equipment
  • Reliability enhanced large-transformer design with secure mounting flanges and protected DC wiring terminals
  • Moisture-resistant construction enables vehicular or marine operation in high humidity environments
  • 3 position operating mode switch supports "AUTO" mode to enable automatic transfer between DC and AC modes, CHARGE-ONLY to maintain a full battery charge when AC is present without auto transfer and SYSTEM OFF settings
  • Set of six front panel LEDs display AC/DC operational modes, overload status, DC voltage level, shutdown status and system fault status
  • Set of 4 configuration dip-switches support wet/gel battery charging profiles, adjustable 135/145 Volt high voltage auto transfer during overvoltages and selectable 75/85/95/105 Volt AC low voltage auto transfer during brownouts
  • Resettable 6 Amp charger AC input breaker and resettable 8 Amp AC output breaker and automatic 2 speed cooling fan protect the inverter from load and temperature related failures
  • Grounding lug properly connects the inverter/charger system to earth ground or vehicle grounding system
  • Automatic overload and thermal shutoff safely turns off inverter as excessive loads or overheating conditions develop
  • Front panel remote control connector enables remote ON/OFF switching (requires APSRM4 switc
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires