Select Country and Language Canada / French
Changer de pays
APSINT2012 | TRIPP LITE

TRIPP LITE | APSINT2012 | 2000 continuous watts 3000 overpower watts 4000 doubleboost watts Hardwired 2000VA, 12V DC, RJ45 remote port. 60/15-amp (selectable) regulated charger.

  • Réf. fabricant APSINT2012 | 37332090331
  • PART #565051
Description

The APSINT2012 2000W PowerVerter APS INT 12V DC 230V AC Inverter/Charger is a reliable power source for a wide variety of equipment ranging from power tools and pumps to portable lighting and computer equipment in heavy-load conditions. With no fumes, fuel or excess noise, it's an excellent alternative to generator power.

Caractéristiques
  • Supports 230 Volt AC output from a 230 Volt AC line power source or 12 Volt DC battery source
Spécifications
  • Inverter/Charger With Auto-Transfer Switching
  • Frequency Compatibility: 50 Hz
  • Output: 2000 Watt
  • Continuous Output Capacity: 2000 Watt
  • Peak Output Capacity (Watt): 4000 Watt
  • Output Nominal Voltage: 230 Volt
  • Output Voltage Regulation: Line Power (AC): Maintains 230 Volt Nominal Sine Wave Output From Line Power Source. Inverter Power (AC): Maintains PWM Sine Wave Output Voltage of 230 Volt AC (+/-5%)
  • Output Frequency Regulation: 50 Hz (+/- 0.3 Hz)
  • Overload Protection: Includes 10 Amp Input Breaker Dedicated to the Charging System And 15 Amp Output Breaker for AC Output Loads
  • Nominal Input Voltage Supported: 230 Volt AC
  • Recommended Electrical Service: DC Input: Requires 12 Volt DC Input Source Capable of Delivering 192 Amp For the Required Duration (When Used at Full Continuous Capacity - DC Requirements Increase During Over Power And Double Boost Operation). For Automotive Applications, Professional Hardwire Installation With 400 Amp Minimum Battery System Fusing is Recommended
  • Maximum Input Amp/Watt: DC Input: Full Continuous Load - 192 Amp At 12 Volt DC. AC Input: 17 Amp At 230 Volt AC With Full Inverter And Charger Load (8.7 Amp Max Charger-Only/Combined Input Load To Support Charger And AC Output is Automatically Controllable To 66%-33%-0% based On AC Output Loading Using the Charger Limiting Set Points
  • Input Connection Type: DC Input: Set of 2 DC Bolt-Down Terminals. AC Input: Hardwire Via Built-In Junction Box With Cover Plate
  • Voltage Compatibility: 230 Volt AC/12 Volt DC
  • Input Frequency: 50 Hz
  • Expandable Battery Runtime: Runtime is Expandable With any Number of User Supplied Wet or Gel Type Batteries
  • DC System Voltage: 12 Volt DC
  • Battery Charge: 15/60 Amp (Selectable)
  • Switches: 3 Position On/Off/Remote Switch Enables Simple On/Off Power Control Plus "Auto/Remote" Setting That Enables Distant On/Off Control of the Inverter System When Used in Conjunction With Optional APSRM4 Accessory When Used in Inverter Mode. In AC Uninterruptible Power Mode, "Auto/Remote" Setting Enables Automatic Transfer From Line Power to Battery Power - to Maintain Continuous AC Power to Connected Loads
  • Front Panel LEDs: Set of 6 LEDs Offer Continuous Status Information on Load Percentage (6 Levels Reported) And Battery Charge Level (7 Levels Reported)
  • Unit Dimensions (HxWxD): 7 Inch x 8.5 Inch x 14 Inch (17.78 cm x 21.59 cm x 35.56 cm)
  • Unit Weight: 42 lb (19.1 kg)
  • Cooling Method: Multi-Speed Fan
  • Material Of Construction: Polycarbonate
  • Form Factors Supported: Mounting Slots Enable Permanent Plac
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires