Select Country and Language Canada / French
Changer de pays
APSINT2424 | TRIPP LITE

TRIPP LITE | APSINT2424 | 2400 continuous watts 3600 overpower watts 4800 doubleboost watts Hardwired 2400VA, 24V DC, RJ45 remote port. 30/7.5-amp (selectable) regulated charger.

  • Réf. fabricant APSINT2424 | 37332090324
  • PART #565052
Caractéristiques
  • Supports 230 Volt AC output from a 230 Volt AC line power source or 12 Volt DC battery source
Spécifications
  • Inverter/Charger With Auto-Transfer Switching
  • Frequency Compatibility: 50 Hz
  • Output: 2400 Watt
  • Continuous Output Capacity: 2400 Watt
  • Peak Output Capacity (Watt): 4800 Watt
  • Output Nominal Voltage: 230 Volt
  • Output Voltage Regulation: Line Power (AC): Maintains 230 Volt Nominal Sine Wave Output From Line Power Source. Inverter Power (AC): Maintains PWM Sine Wave Output Voltage of 230 Volt AC (+/-5%)
  • Output Frequency Regulation: 50 Hz (+/- 0.3 Hz)
  • Overload Protection: Includes 10 Amp Input Breaker Dedicated to the Charging System And 15 Amp Output Breaker for AC Output Loads
  • Nominal Input Voltage Supported: 230 Volt AC
  • Recommended Electrical Service: DC Input: Requires 24 Volt DC Input Source Capable of Delivering 112 Amp For the Required Duration (When Used at Full Continuous Capacity - DC Requirements Increase During Over Power And Double Boost Operation). For Automotive Applications, Professional Hardwire Installation With 300 Amp Minimum Battery System Fusing is Recommended
  • Maximum Input Amp/Watt: DC Input: Full Continuous Load - 112 Amp At 24 Volt DC. AC Input: 17 Amp At 230 Volt AC With Full Inverter And Charger Load (7 Amp Max Charger-Only/Combined Input Load To Support Charger And AC Output is Automatically Controllable To 66%-33%-0% Based On AC Output Loading Using the Charger Limiting Set Points
  • Input Connection Type: DC Input: Set of 2 DC Bolt-Down Terminals. AC Input: Hardwire Via Built-In Junction Box With Cover Plate
  • Voltage Compatibility: 230 Volt AC/24 Volt DC
  • Expandable Battery Runtime: Runtime is Expandable With any Number of User Supplied Wet or Gel Type Batteries
  • DC System Voltage: 24 Volt DC
  • Battery Charge: 30 Amp
  • Switches: 3 Position On/Off/Remote Switch Enables Simple On/Off Power Control Plus "Auto/Remote" Setting That Enables Distant On/Off Control of the Inverter System When Used in Conjunction With Optional APSRM4 Accessory When Used in Inverter Mode. In AC Uninterruptible Power Mode, "Auto/Remote" Setting Enables Automatic Transfer From Line Power to Battery Power - to Maintain Continuous AC Power to Connected Loads
  • Front Panel LEDs: Set of 6 LEDs Offer Continuous Status Information on Load Percentage (6 Levels Reported) And Battery Charge Level (7 Levels Reported)
  • Unit Dimensions (HxWxD): 7.25 Inch x 8.5 Inch x 16.25 Inch (18.42 cm x 21.59 cm x 41.28 cm)
  • Unit Weight: 38.2 lb (17.3 kg)
  • Cooling Method: Multi-Speed Fan
  • Material Of Construction: Polycarbonate
  • Form Factors Supported: Mounting Slots Enable Permanent Placement of Inverter on any Horizonta
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires