Select Country and Language Canada / French
Changer de pays
APSINT3636VR | TRIPP LITE

TRIPP LITE | APSINT3636VR | Tripp Lite International Inverter/Charger 3600W AVR 36V DC to 230V AC 30A HW

  • Réf. fabricant APSINT3636VR | 037332095985
  • PART #565057
Caractéristiques
  • Supports combined loads upto 500 Watt continuous/4.2 Amp at 120 Volt
  • Double Boost inverter output supports momentary startup loads upto 200% of the continuous rating for upto 10 sec
  • OverPower inverter output supports longer duration overloads to 150% for 1 - 60 Min under ideal battery and temperature conditions
  • 3 stage, 30 Amp battery charger with adjustable settings for wet/gel battery types offers fast, reliable battery recharging
  • 3 position operating mode switch supports "AUTO" mode to enable automatic transfer between DC and AC modes, CHARGE-ONLY to maintain a full battery charge when AC is present without auto transfer and SYSTEM OFF settings
  • Set of six front panel LEDs display AC/DC operational modes, overload status, DC voltage level, shutdown status and system fault status
  • Set of 4 configuration dip-switches support wet/gel battery charging profiles, adjustable 259/264 Volt high voltage auto transfer during overvoltages and selectable 144/163/182/201 Volt AC low voltage auto transfer during brownouts
  • Set of 4 additional configuration dip-switches support 4 levels of charger limiting relative to output load size
  • Resettable 10 Amp charger AC input breaker and resettable 15 Amp AC output breaker and automatic 2 speed cooling fan protect the inverter from load and temperature related failures
  • Automatic overload and thermal shutoff safely turns off inverter as excessive loads or overheating conditions develop
  • Front panel remote control connector enables remote ON/OFF switching (requires APSRM4 switch accessory)
  • Package includes - APSINT3636VR inverter/charger, instruction manual with warranty information, wired remote switch with full LED status indicators (model APSRM4)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires