Select Country and Language Canada / French
Changer de pays
APSX750 | TRIPP LITE

TRIPP LITE | APSX750 | Tripp Lite 750W International Inverter / Charger 12V DC to 230V AC 5/20A C13

  • Réf. fabricant APSX750 | 037332121622
  • PART #565065
Caractéristiques
  • 10 mS automatic transfer between line and battery power supports UPS protection during blackouts and voltage fluctuations for equipment compatible with a 1/2 cycle transfer time
  • 750 Watt continuous AC output in inverter mode
  • Double Boost inverter output supports momentary startup loads upto 200% of the continuous rating for upto 10 sec
  • OverPower inverter output supports longer duration overloads to 150% for 1 - 60 Min under ideal battery and temperature conditions
  • 3 stage, selectable 5/20 Amp battery charger with adjustable settings for wet/gel battery types
  • Dual C13 output receptacles pass 120 Volt line power or inverter output through to connected equipment
  • 3 position operating mode switch supports "AUTO" mode to enable automatic transfer between DC and AC modes, CHARGE-ONLY to maintain a full battery charge when AC is present without auto transfer and SYSTEM OFF settings
  • Set of 6 front panel LEDs display continuous status
  • Set of 4 dip switches support wet/gel battery charging profiles, charger enable/inhibit, and selectable 144/163/182/201 Volt AC low voltage auto transfer during brownouts
  • Set of 4 additional dip-switches support 4 levels of charger limiting relative to output load size, a battery equalization program and battery charger low/high settings
  • Resettable 3 Amp charger AC input breaker and resettable 4A AC output breaker and automatic 2 speed cooling fan protect the inverter from load and temperature related failures
  • Automatic overload and thermal (overheating) shutoff
  • Front panel remote control connector enables remote ON/OFF switching (requires APSRM4 switch accessory)
  • Package includes - APSX750 inverter/charger, instruction manual with warranty information
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires