Select Country and Language Canada / French
Changer de pays

ATLAS SOUND | APX40TN | Constant-directivity 40 W paging loudspeaker with rotating bell

  • Réf. fabricant APX40TN
  • PART #366651
Type: HORN

Model APX40TN is a conservatively-rated 40 watt, constant-directivity paging loudspeaker for use in public address or paging applications. The Unit features a 60 and 40 constant-dispersion pattern across the controlled frequency band of 1.25-10 k (horizontal) and 2-20 k (vertical). The APX model is equipped with an internal 25/70.7/100 V transformer with screw terminal connections made beneath the rear cap. Time-and labor-saving mounting features make installation of the APX fast, easy, and economical. Loudspeaker mounts to die-cast zinc base using a triple safety lock. Pre-mount the base to a standard 1-gang, 2-gang, or 4 in. sq. E.O. box. If replacing AP Series speakers, simply remove the APX base and mount to the Omni-Purpose bracket. If color match bracket to APX is desired, order XS8200601. Loudspeaker construction is polycarbonate with UV light inhibitor added. Finish is neutral grey. Dimensions: 141.2 in. W x 101.4 in. H x 131.4 in. D (368 mm x 260 mm x 337 mm).

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires