Select Country and Language Canada / French
Changer de pays
APXN-Q5428 | B+B SMARTWORX

B+B SMARTWORX | APXN-Q5428 | Dual Band; AirborneM2M(TM) Industrial Access Point; 802.11a/b/g/n; PoE

  • Réf. fabricant APXN-Q5428
  • PART #523454
Device: WIRELESS TRANSMISSION SYSTEM
Description

AirborneM2M(TM) Access Point features industrial strength packaging and support a wide temperature rating (-40C to 85C) to withstand challenging M2M environments. Power options include 5-36 V DC input or PoE 802.3af (Power over Ethernet) on select mode ls.

Caractéristiques
  • RS-232/422/485 or 10/100 Mbps Ethernet to 802.11a/b/g/n (2.4 GHz, 5 GHz)
  • Combination Access Point/ Client, one or two serial ports, one Ethernet port
  • Supports up to 10 Wi-Fi clients
  • Advanced Enterprise class wireless security
  • 2 kV serial ESD suppression
  • Variable DC power (5-36 V DC), PoE 802.3af Power over Ethernet
  • Extended operating temperature range (-40C to +85C)
  • AirborneM2M(TM) SpeedLink roaming for enhanced connection reliability
  • Supported by Airborne Management Center (AMCce discovery, management and control application software
Applications

AirborneM2M(TM) line of industrial wireless access points is built for networking equipment in an array of machine-to-machine (M2M) applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires