Select Country and Language Canada / French
Changer de pays
AQD | BLONDER TONGUE

BLONDER TONGUE | AQD | ATSC/QAM Demodulator

  • Réf. fabricant AQD
  • PART #339475
Mounting: CHASSIS
Number of Ports: 1 PORT
Signal Type: DIGITAL
Description

The ATSC/QAM Demodulator is housed in a 3 RU Module that allows for 8 units to be inserted in a chassis with a common power & control unit. The power and control unit features a 2 line by 16 character liquid crystal display (LCD) to allow interaction with the easy to follow user menu functions for simple programming. The entire rack can also be optionally remotely controlled via an RS-232 modem or the Blonder Tongue AQD-RCS. The AQD provides the operator with a NTSC composite video via an F connector and audio via left/right RCA connectors. This is designed to function seamlessly with Blonder Tongue analog modulators to allow the delivery of the desired digital signals in any analog channel. The unit supports decoding all 18 ATSC (Advanced Television Systems Committee) standard formats including 8VSB, annex B QAM64 & QAM 256. Video is displayed in 480i (NTSC) in 4:3 or 16:9 formats with closed captioning decoding supported as well.

Caractéristiques
  • Decodes all 18 ATSC Video Formats Into Analog Video
  • 8VSB, QAM 64 & QAM 256 (Annex B) Transport StreamsSupported
  • Modular & Compact Units Permit High Density8 Modules in 3 Rack Height
  • Easy Set-up & Configuration via Front Panel LCD Controls
  • Remote Computer Control Capability via Internet or RS-232
  • Left/Right Stereo Audio Output
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires