Select Country and Language Canada / French
Changer de pays
AQD3 | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | AQD3 | Power Supply - 3/1.5A, 12/24 V DC, Supervised In Enclosure

  • Réf. fabricant AQD3
  • PART #CS479014
: -----
: 12/24DC
: 120/220AC
: 3 / 1.5
: BPS
: YES
Battery Charging: BATTERY CHARGING CIRCUIT
Battery Type Req: SEALED LEAD ACID OR GEL
Input Voltage: SELECTABLE 120AC OR 220AC
Output Voltage: SELECTABLE 12 OR 24 VOLTS DC
Product Type: BOXED POWER SUPPLY
Sales Category: POWER SUPPLY
UL Listing: UL LISTED
Description

The Securitron AccuPower AQD3 Series of switching power supplies are dual-voltage, supervised units with a battery charger. These field-selectable units have a fast battery charge reserve. They provide a maximum 3A at 12 V DC or 1.5A at 24 V DC, with u p to eight (8) independently controlled, power limited outputs.

Caractéristiques
  • Rated up to 2.8A/1.4A continuous output
  • Dual-voltage 12 V DC/24 V DC field-selectable
  • Internal transformer
  • Tolerates brownout or over-voltage input from 90-240 V AC
  • Thermal shutdown protection comes with auto restart
  • Circuit breaker protects againster-current and reverse battery faults
  • Includes battery charger and power supervision
  • Low battery disconnect prevents deep discharge
  • Dedicated voltage enables faster battery charging even under full load
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires