Select Country and Language Canada / French
Changer de pays
AQT | BLONDER TONGUE

BLONDER TONGUE | AQT | ATSC/QAM Transcoder

  • Réf. fabricant AQT
  • PART #369362
Description

The AQT (ATSC/QAM Transcoder Series) from Blonder Tongue features a state-of-the-art approach and offers top notch performance and functionality. It incorporates a scalable modular design that allows from one to eight transcoder module units as well as a single combination power supply & control module to be added, removed or swapped at any time in the 3 rack high chassis. The AQT Series transcoder modules are compatible with off air 8VSB signals to transcode to QAM signals. It is also well suited f or regenerating or changing the channel of a QAM signal. The modules are housed in a custom designed chassis intended to accommodate from one to eight different modules as well as specially designed chassis mountable splitters and combiners to make wir ing simple and painless. Control of the transcoder units is easily accomplished with a common power supply & control unit via operator selection from the front panel push button controls and back-lit LCD panel. This module interfaces to any of the AQT transcoder modules through a simple 12-pin connector and cable. The control modules brain is a flash upgradeable microprocessor to ensure support for any future development. Support for redundant back-up or standby power is also built into every AQT po wer & control module. This is easily added at any time for an operator by interfacing to the optional standby power supply unit. In addition, the optional AQT Remote Configuration Server provides the ability to remotely control and monitor any of the t ranscoder modules over the Internet this makes turning off a problem unit and reprogramming a live spare a quick fix preventing an immediate truck roll.

This part has been discontinued by supplier.

Caractéristiques
  • Transcodes 8VSB Off-Air Signals to QAM
  • Modular Design Allows One to Eight Transcoder Modules in a Chassis Utilizing3 Rack Spaces
  • Fully Agile Output Frequency Range of 54-860 MHz
  • Back-Lit LCD Display Panel with Front Panel Accessible Push Button ControlsProvides Access to All Vital Unit Information and Makes Set-Up and TroubleshootingA Breeze
  • Design Modularity Provides the Ability to Field Replace Any Module in the UnlikelyEvent of a Failure
  • Off-Site Remote Operation and Control Including Digital Adjustment of the QAMRF Output Level with High Performance QCentral Computer Software or over theInternet with Headend Web Server
  • Optional Redundant/Standby Power Support Capability Built in to Every Unit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires