Select Country and Language Canada / French
Changer de pays

VIKING ELECTRONICS | AR-1 | Digital Call Screening and Messaging System with 12 Minutes of Flash Memory

  • Réf. fabricant AR-1
  • PART #496959

The AR-1 Automated Receptionist is a digital call screening and messaging system designed to answer calls with an informative greeting then, let callers ring through to talk to someone live, select from other prerecorded messages or hang up.

Progrming functions and message recording are accessed locally or remotely using a standard Touch Tone phone. Recordings from tape, CD, PC, etc. can also be locally loaded via the AR-1's 3.5mm analog audio input. Twelve (12) minutes of total record time and up to 8 different messages can be recorded into the unit. The messages consist of one Day greeting, one Night greeting, one Transfer message, four Menu messages and one Goodbye message. To speed up programming and message recording in multi-line appli cations, up to 64 AR-1's can be connected together via the CAN communications port. This will allow you to program just the "master" unit and have it automatically program and update the messages on up to 63 "slave" units.

The AR-1 has a call screing option which allows callers with the correct code to bypass the greeting message and ring through. The unit has a programmable Touch Tone Distinctive ring through option allowing callers to enter 0,7,8, or 9 to ring the phone port in 4 different Di stinctive/ Custom ring patterns. The unit has an optional automatic ring through mode allowing calls to automatically ring through after the caller has listened to the entire greeting message. The AR-1 also has a programmable store and forward Caller I D feature where Caller ID is stored and retransmitted to the phones or phone system when a caller rings through.

Must be a reseller to purchase this product

  • 12 Minutes of Flash message memory
  • Up to 8 different messages (Day, Night, Transfer, 4 Menu messages and Goodbye)
  • Local and Remote programming/message recording using a standard Touch Tone phone
  • For multi-line applications, up to 63 "slave" units can e automatically programmed and have messages updated from a single "master" unit
  • Optional audio input jack for recording from an external source (Tape, CD, PC, etc.)
  • Programmable 4 digit code to bypass greeting and Ring through
  • Programmable Store and orward Caller ID
  • Touch tone distinctive ring through with 4 ring patterns
  • Programmable Automatic ring through after greeting
  • Call progress detection for automatic hang-up on CPC, busy signal, or time out
  • Music On Hold input
  • 90V Message Playing signaor visual indication
  • Message and MOH volume controls
  • Programmable Ring Delay, Maximum Ring Count, Maximum On-Hold Time and Max Message playback time
  • Surge protection for power and phone line
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires