Select Country and Language Canada / French
Changer de pays
AR100 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR100 | NetShelter WX 13U wtih Threaded Hole Vertical Mounting Rail Glass Front Door Black

  • Réf. fabricant AR100
  • PART #312934
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 24.86"
Overall Height: 81.5"
Overall Width: 23.2"
Rack Units: 13U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Caractéristiques
  • IT enclosures designed for specific environments and applications
  • Adjustable front vertical mounting rail - The front mounting rails can be adjusted to allow for various mounting depths and to allow for additional clearance from the front door
  • Ships fully assembled reducing the time required to install equipment
  • Doors open 180 Degree - Two people are often required to stand in front of an enclosure on opposite sides to install heavy rack-mount equipment, a door that opens 180 Degree allows for installation of equipment without the need to remove the door making installation fast and easy
  • Adjustable mounting depth - Vertical mounting rails are adjustable for equipment with various mounting depths
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires