Select Country and Language Canada / French
Changer de pays
AR201 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR201 | NetShelter 2 Post Rack 45U #12-24 Threaded Holes Black

  • Réf. fabricant AR201
  • PART #353150
Color: BLACK
Height: 7'
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Description

The NetShelter 2-Post Open Frame Rack offers a quality solution for the economical installation of rack-mountable networking equipment. The NetShelter 2-Post Open Frame Rack offers cost-conscious customers a simple solution for rack mounting network equipment in a secure managed environment including data centers, wiring closets and colocation facilities.

Caractéristiques
  • Made with high-grade aluminum extrusions
  • 45U (78.75 in. or 200 cm) of equipment mounting space in a 7 ft. high design
  • Self-squaring design makes assembly quick and easy
Spécifications
  • Open Frame Rack
  • Includes: (24) #12-24 x 0.5 Inch Pilot Screws, User Manual
  • Weight Capacity (Static Load): 750 lb (340.91 kg)
  • Maximum Mounting Depth: 41.26 Inch (1048 mm)
  • Rack Height: 45U
  • Rack Width: 19 Inch
  • Color: Black
  • Vertical Posts: 3 Gauge
  • Dimension: 84.09 Inch Height x 20.20 Inch Width x 14.80 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires