Select Country and Language Canada / French
Changer de pays
AR203A | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR203A | NetShelter 4 Post Open Frame Rack 44U Square Holes

  • Réf. fabricant AR203A
  • PART #407843
Color: BLACK
Material: STEEL
Mounting Width: 19"
Rack Units: 44U
Seismic Rating: YES
Type: FOUR-POST
Description

The NetShelter 4-Post Open Frame Rack provides simple, low-cost mounting means for rack-mount equipment in IT environments. Ideal for rack-mount servers, networking and telecom equipment where security at the individual rack level is not required, open frame racks provide unobstructed airflow and fast, easy access to installed equipment.

Caractéristiques
  • New design for easier assembly
  • Steel construction
  • 44U mounting spaces (84 in. tall)
  • Black finish
  • Multiple tool-less mounting points for hook-and-loop fasteners (AR8621)
  • Multi-position rack PDU mounting bracket
  • Reversible stabilization plates
  • Grounding inserts
  • Weight capacity (static load) 2,000 lb. (909 kg)
Spécifications
  • Open Frame Rack
  • Includes: Installation Guide
  • Weight Capacity (Static Load): 2000 lb (909.09 kg)
  • Maximum Mounting Depth: 29.13 Inch (740 mm)
  • Rack Height: 44U
  • Rack Width: 19 Inch
  • Color: Black
  • Dimension: 83.86 Inch Height x 23.62 Inch Width x 29.41 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires