Select Country and Language Canada / French
Changer de pays
AR3100SP1 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR3100SP1 | NetShelter SX 42U 600mm Wide x 1070mm Deep Enclosure - 1250 lbs. Shock Packaging

  • Réf. fabricant AR3100SP1
  • PART #375778
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 42.1"
Overall Height: 78.39"
Overall Width: 78.39"
Rack Units: 42U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Standard enclosure for low to medium density server and networking applications
  • Compact width to optimize data center space
  • 42U Height to easily roll through doorways, additional shock packaging for shipping equipment weighing up to 1250 lb/568 kg
  • Integrated with InfraStruxure products - Schneider Electric cooling, power distribution and cable management products work seamlessly with IT enclosures to provide a complete infrastructure support system
  • Schneider electric rack systems compatible - Compatible with a variety of schneider electric rack accessory products to provide the ability to create a complete rack system, configure rack solutions using industry leading schneider electric design portal - small IT solution designer configurator complete with verification of product compatibility and useful 3rd party equipment catalog to aid in visualizing your ideal rack solution
  • Optimized for high capacity cable management systems - NetShelter SX enclosures are optimized for use with high capacity cable management systems that attach to equipment mounting rails inside enclosures aligning with equipment mounting u-spaces and provide channels for routing and managing cabling
  • Vendor neutral EIA-310 19 inch rack mounting compatibility guaranteed - Vendor neutral mounting for guaranteed compatibility with all EIA-310 compliant 19 inch equipment, the "Fits Like a Glove" money back guarantee provides peace of mind that all of your EIA-310-E compliant rack-mount equipment will physically fit in a NetShelter
  • Cable access openings with pre installed brushes - Large cable access slots in the roof provides access for overhead cable egress, the bottom design allows for unobstructed cable access through a raised floor, roof includes openings with brush strips pre-installed in locations biased towards the front of the enclosure to allow for data cable passthrough and provisions for air containment
  • Simple selection - No need to spend hours choosing from and compiling dozens of part numbers to create a single enclosure, schneider electric has made it easy by handling the details and providing complete enclosures with single part numbers
  • Perforated front door with curved profile - Perforated front and rear doors provide ample ventilation for servers and networking equipment, front door perforated area is optimized with a curved profile to provide greater surface area and allowance of more perforation coverage and higher perforation rating
  • Quick release doors - Front door can be moved to the opposite side or
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires