Select Country and Language Canada / French
Changer de pays
AR3140 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR3140 | NetShelter SX 42U 750 mm wide x 1,070 mm deep networking enclosure with sides

  • Réf. fabricant AR3140
  • PART #425087
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 42"
Overall Height: 78"
Overall Width: 29"
Rack Units: 42U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Caractéristiques
  • Integrated high density cable management - Decrease installation time while supporting the cabling needs of large networking switches
  • Cable protection and pass through - Smooth plastic fingers provide proper bend radius
  • Improved cable access - Maintain and organize large cable bundles for improved efficiency with open vertical mounting rails and large cable openings in roof
  • High density cable management - The vertical mounting rails are opened up for increased cable access and the roof design has large open areas for cable entry/exit from the enclosure
  • Optimized enclosure design for side to side airflow - Airflow management panels, left vertical mounting rail and side airflow duct kit ensure proper side to side airflow to the networking switches from the cold aisle and provide isolation of hot air preventing it from re-entering the cold aisle; additionally, the front left vertical mounting rail acts as an air block for exhaust air from networking switches
  • Integrated with InfraStruxure products - Schneider Electric cooling, power distribution and cable management products work seamlessly with IT enclosures to provide a complete infrastructure support system
  • Schneider electric rack systems compatible - Compatible with a variety of schneider electric rack accessory products to provide the ability to create a complete rack system, configure rack solutions using industry leading schneider electric design portal - small IT solution designer configurator complete with verification of product compatibility and useful 3rd party equipment catalog to aid in visualizing your ideal rack solution
  • Optimized for high capacity cable management systems - NetShelter SX enclosures are optimized for use with high capacity cable management systems that attach to equipment mounting rails inside enclosures aligning with equipment mounting u-spaces and provide channels for routing and managing cabling
  • Vendor neutral EIA-310 19 inch rack mounting compatibility guaranteed - Vendor neutral mounting for guaranteed compatibility with all EIA-310 compliant 19 inch equipment, the "Fits Like a Glove" money back guarantee provides peace of mind that all of your EIA-310-E compliant rack-mount equipment will physically fit in a NetShelter
  • Cable access openings with pre installed brushes - Large cable access slots in the roof provides access for overhead cable egress, the bottom design allows for unobstructed cable access through a raised floor, roof includes openings with brush strips pre-installed in locations biased tow
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires