Select Country and Language Canada / French
Changer de pays
AR3300WSP2X561 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR3300WSP2X561 | NetShelter SX 42U/600mm/1200mm Enclosure with Roof and Sides Black with HP Special Packaging, White

  • Réf. fabricant AR3300WSP2X561
  • PART #542686
Color: BLACK
Model: SERVER
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 44.3"
Overall Width: 23.62"
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Caractéristiques
  • Removable cable access roof
  • Integrated eyebolt holes
  • Split rear doors
  • Integrated with Schneider InfraStruxure electric products - Schneider's electric cooling, power distribution and cable management products work seamlessly with NetShelter SX enclosures to provide a complete infrastructure support system, the enclosure is also compatible with schneider electric rack systems
  • Cable management systems - The NetShelter SX enclosure is optimized for use with cable management systems that attach to equipment mounting rails inside enclosure aligning with equipment mounting U-spaces and provide channels for routing and managing cabling
  • It is compatible with EIA-310 compliant 19 inch equipment
  • Cable access openings with pre installed brushes - Large cable access slots in the roof provides access for overhead cable egress, the bottom design allows for unobstructed cable access through a raised floor, roof includes openings with brush strips pre-installed in locations biased towards the front of the enclosure to allow for data cable passthrough and provisions for air containment
  • Perforated front door with curved profile - The perforated front and rear doors provide ventilation for servers and networking equipment, the front door perforated area is optimized with a curved profile to provide greater surface area and allow more perforation coverage and high perforation rating
  • Doors - The enclosure's front door can be moved to the opposite side or interchanged with rear doors, the doors can also be removed with the lift-off design
  • Half height side panels and option with brush strips for pass through - The half height side panels reduce size and weight for handling and access to equipment, the side panels are lockable, utilizing a single key with the doors; the side panel options are integrated with pass through holes and brush strips for routing cabling to adjacent racks in a row while still maintaining proper airflow
  • Removable cable access roof - The roof can be removed with pull pin hinges for access during equipment installation or even when cabling is already in place and routed through the cable openings, once removed, the roof is reversible to reposition the cable openings for power distribution plugs and connectors
  • Eyebolt support integrated into enclosure frame - Integrated eyebolt holes at the top of the enclosure frame allow the enclosure to be lifted for movement and enclosure placement using eyebolt lifting mechanisms
  • Equipment mounting rails integrate with patch cabling systems - The
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires