Select Country and Language Canada / French
Changer de pays
AR4018X432 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR4018X432 | NetShelter CX 18U 750 mm Wide x 1130 mm Deep Enclosure White Finish

  • Réf. fabricant AR4018X432
  • PART #542689
Color: WHITE
Model: SERVER
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 44.5"
Overall Width: 29.53"
Rack Units: 18U
Seismic Rating: NO
Type: FREE-STANDING
Caractéristiques
  • Specialized enclosures with integrated cooling, noise dampening and power distribution for server and network applications in office environments
  • Adjustable front vertical mounting rail - The front mounting rails can be adjusted to allow for various mounting depths and to allow for additional clearance from the front door
  • Adjustable leveling feet - Leveling feet can be quickly adjusted through the use of a screwdriver or drill, eliminating the need to reach underneath with a wrench
  • Integrated power distribution - Provided with a rack power distribution unit servers and other equipment are ready for deployment
  • Acoustic foam lining for noise dampening - Superior noise reduction of installed IT equipment allowing the enclosure to be placed in a quiet environment
  • Integrated heat removal - High efficiency fan modules remove heat and eliminate the need to purchase a costly cooling unit for IT equipment
  • Dedicated rear cable access point - The cable port has a capacity of up to 400 cables and is situated perfectly for ground or under floor cabling
  • Six vertical 0U accessory channels - Provides multiple mounting locations for cable management accessories and rack PDUs without using critical equipment space
  • Lockable front doors - Protect IT equipment from unwanted access
  • Removable side panels - Provides customers with easy accessibility to equipment
  • Plug and play setup - Fast and easy set up
  • Toolless rack mounting capabilities - Server cases do not require additional tools to mount into NetShelter enclosures, which allows the users to quickly and easily mount units in the rear of the enclosure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires