Select Country and Language Canada / French
Changer de pays

APC BY SCHNEIDER ELECTRIC | AR4601 | Net Shelter CX Bolt Down Kit

  • Réf. fabricant AR4601
  • PART #542698
Color: BLACK
  • Added security - Ensure your CX cannot easily be moved or stolen
  • Added safety - Use the bolt-down kit to provide added safety in dynamic environments (such as on board a ship) or in seismically active regions
  • Plug and play setup - Fast and easy set up
  • Toolless rack mounting capabilities - Server cases do not require additional tools to mount into NetShelter enclosures, which allows the users to quickly and easily mount units in the rear of the enclosure
  • Lockable front doors - Protect IT equipment from unwanted access
  • Light oak veneer finish - The enclosure blends discretely into almost any office environment
  • Acoustic foam lining for noise dampening - Superior noise reduction of installed IT equipment allowing the enclosure to be placed in a quiet environment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires