Select Country and Language Canada / French
Changer de pays
AR7715 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR7715 | NetShelter SX Side Air Flow Duct Kit For 750mm Wide Enclosures

  • Réf. fabricant AR7715
  • PART #425208
Airflow/Thermal Mgt Type: AIR DIRECTORS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Caractéristiques
  • Networking enclosure system compatible - Specifically designed to work with NetShelter networking enclosures and includes zero U mounting brackets for networking switches
  • Single design - Simplified selection to ensure compatibility with Cisco 6500 and 9500 series networking switches
  • Isolation of hot and cold aisle - Unique design delivers cold air to the intake and isolation of hot and cold aisle ensuring cooler intake temperatures, increasing equipment life
  • Ease of use - Simplifies future planning by allowing side to side equipment to be placed anywhere in the data center
  • Increases airflow - Provides proper intake temperatures, increasing equipment life
  • Easy to install - Innovative design allows for fast, easy installation by almost anybody
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires