Select Country and Language Canada / French
Changer de pays

APC BY SCHNEIDER ELECTRIC | AR7747 | NetShelter SX 48U Duct Kit for Cisco Nexus 7018

  • Réf. fabricant AR7747
  • PART #445368
Color: BLACK
  • Air distribution systems for power dense racks and low pressure areas
  • Enclosure system compatible - Specifically designed to work with Netshelter enclosures
  • Facilitates overhead cable management - Overhead cable troughs and partitions install toollessly on the roof of the enclosure eliminating the need for ceiling mounted or underfloor mounted cable trays; cable troughs and partitions are designed to manage both power and data cables while maintaining separation
  • Cable access - Large cable access slots in the roof provides access for overhead cable egress, the bottom design allows for unobstructed cable access through a raised floor
  • Ventilated - Perforated front and rear doors provide ample ventilation for rack mount equipment
  • Fiber management - Supports toolless installation of AR8444 fiber spools
  • Joining capability - Enclosures include pre installed joining hardware to join enclosures in a row and provide additional stability to the enclosure
  • Large cable access areas - Increased cable capacity and manageability for high density cable entry/exit from the enclosure
  • Isolation of hot and cold aisle - Unique design delivers cold air to the intake and isolation of hot and cold aisle ensuring cooler intake temperatures, increasing equipment life
  • Tested and approved solution for Cisco Nexus 7018 - The side airflow duct kit for Nexus 7018 and NetShelter SX 1200 mm deep networking enclosure have been tested and approved by Cisco for supporting Nexus 7018 datacenter networking switches and schneider electric is listed as an approved vendor in the Nexus 7000 series site preparation guide
  • Increases airflow - Provides proper intake temperatures, increasing equipment life
  • Ease of use - Simplifies future planning by allowing side to side equipment to be placed anywhere in the data center
  • Easy to install - Innovative design allows for fast, easy installation by almost anybody
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires