Select Country and Language Canada / French
Changer de pays
AR7752 | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | AR7752 | VED for 600mm Wide Tall Range / Vertical Exhaust Duct Kit for SX Enclosure

  • Réf. fabricant AR7752
  • PART #445377
Airflow/Thermal Mgt Type: VED/CHIMNEYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Caractéristiques
  • Optional sensors - Add sensors to compatible NetBotz Appliances for monitoring temperature, humidity, fluid, vibration, dust particles, etc
  • Increased capacity - Higher rate of heat removal allows more equipment to be installed in each rack
  • Ducted exhaust system - Removes hot air from the data center to prevent recirculation and eliminate air mixing
  • Zero "U" solution - Mounts to the rear of the rack, leaving valuable rack space for other equipment
  • Efficiency - Increases the capacity of the air conditioner by supplying a warmer return air temperature
  • Increases airflow - Provides proper intake temperatures, increasing equipment life
  • Easy to install - Innovative design allows for fast, easy installation by almost anybody
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires